Receptacle, 50A, 125V, 5-50R, 2P3W, Heavy Duty, Black

Item #: 89176

Cat #: HBL9360

UPC: 783585015262

to view pricing and more.
Documents & Guides
Straight Blade Receptacle, 50 Amps, 125 Volts, NEMA 5-50R, 2-Pole 3-Wire Grounding, Heavy Duty Spec Grade, Black

Overview

Straight Blade Receptacle, 50 Amps, 125 Volts, NEMA 5-50R, 2-Pole 3-Wire Grounding, Heavy Duty Spec Grade, Black
Also known as: 783585015262, HBL9360

Features & Benefits

  • Sequenced contacts assure protection
  • Catalog number, ratings and certifications molded in face
  • One piece design power and ground contacts

Specifications

Type: Grounding, Receptacle, Industrial Grade
Material: Phenolic
Volts AC: 120
Color: Black
Amps: 50
NEMA Configuration: 5-50R
Type: Grounding, Receptacle, Industrial Grade
Volts AC: 120
Amps: 50
Material: Phenolic
Color: Black
NEMA Configuration: 5-50R