Sign In or Register to view pricing and more.
Documents & Guides
5" and 6" LED Module, Retrofit, Line Voltage: 120V, Watts: 13, Lumens: 940, Color Temperature: 3000K. Life: 35,000 Hours. Color: White. Energy Star Rated.
Overview
5" and 6" LED Module, Retrofit, Line Voltage: 120V, Watts: 13, Lumens: 940, Color Temperature: 3000K. Life: 35,000 Hours. Color: White. Energy Star Rated.
Also known as: V8620-6
Specifications
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Wattage: | 13 |
Volts AC: | 120 |
Diameter: | 5 in, 6 in |
Color: | White |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Wattage: | 13 |
Diameter: | 5 in, 6 in |
Light Technology: | LED |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color: | White |
Customer Reviews
No reviews for this product
(0)