Bath Vanity, 3-Light, 100 Watt, Brushed Nickel

Item #: 891880
Cat #: 45574NI
UPC: 783927444491
Sign In or Register to view pricing and more.
Documents & Guides
Shailene Bath Vanity, 3-Light, 100 Watt, Medium Base, Brushed Nickel Finish, Satin Etched Glass

Overview

Shailene Bath Vanity, 3-Light, 100 Watt, Medium Base, Brushed Nickel Finish, Satin Etched Glass
Also known as: 783927444491, 45574NI

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Material: Steel
Type: Bath/Wall Fixture
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Steel
Light Technology: Incandescent
Wattage: 100
Color: Brushed Nickel
Type: Bath/Wall Fixture

Customer Reviews

No reviews for this product
(0)