Slide Dimmer, Fluorescent, Nova T, Ivory

Item #: 89189

Cat #: NTF-10-277-IV

UPC: 027557699334

to view pricing and more.
Nova T Preset Slide Dimmer, 1000W, 277V, 8A, Single Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Ivory

Overview

Nova T Preset Slide Dimmer, 1000W, 277V, 8A, Single Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Ivory

Nova T Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, Single-pole (small control), 277V/8A in ivory

Also known as: 027557699334, NTF-10-277-IV

Specifications

Type: Slide, Preset, Single-Pole
Volts AC: 277
Mounting: Surface
Poles: 1
Color: Ivory
Wattage: 1000
Amps: 8
Light Technology: LED, Fluorescent
Type: Slide, Preset, Single-Pole
Mounting: Surface
Color: Ivory
Amps: 8
Volts AC: 277
Poles: 1
Wattage: 1000
Light Technology: LED, Fluorescent