Fuse, 15A, 1000VDC, Solar Power Fuse, Midget, 20kAIC

Item #: 892086

Cat #: MN1000FUSE-15

UPC:

to view pricing and more.
Documents & Guides
Fuse, 15 Amp, 1000 Volt DC, Solar Power Fuse, Midget, 20 kAIC

Overview

Fuse, 15 Amp, 1000 Volt DC, Solar Power Fuse, Midget, 20 kAIC
Also known as: MN1000FUSE-15

Specifications

Speed: Fast Acting
Volts DC: 1000
Type: Fuse, Solor Power
Amps: 15
Mounting: Cartridge
Class: Midget
Speed: Fast Acting
Type: Fuse, Solor Power
Mounting: Cartridge
Volts DC: 1000
Amps: 15
Class: Midget