LEV LOK AM 3W TOGGLE SW

Item #: 892114

Cat #: AM320-W

UPC: 078477700525

to view pricing and more.
LEV AM320-W LEV LOK AM 3W TOG

Overview

LEV AM320-W LEV LOK AM 3W TOG

Lev-Lok Antimicrobial Switch, Large Toggle, Quiet 3-Way. 20A-120/277V AC, 1 Hp At 120v, 2 Hp At 240V, Red Cover, White Toggle.

Also known as: 078477700525, AM320-W

Specifications

No Specifications Available