Breaker, 0.5 Amp, 2-Pole, 480Y/277VAC

Item #: 89232

Cat #: 1489-A2C005

UPC: 781180896217

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, 0.5 Amp, 2-Pole, Trip Curve C, 277 VAC

Overview

Circuit Breaker, 0.5 Amp, 2-Pole, Trip Curve C, 277 VAC
Also known as: 781180896217, 1489-A2C005

Specifications

Poles: 2
Family / Style: 1489
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 0.500
Type: Trip Curve C
Interrupt Rating AC: 14 kA
Poles: 2
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C
Family / Style: 1489
Volts AC: 277, 480Y
Amps: 0.500
Interrupt Rating AC: 14 kA