This product has been discontinued.
26
more

Slide Dimmer, 600W, Non-Preset, Diva, Terra Cotta
Item #: 89239
Cat #: DVSC-600P-TC
UPC: 027557494489
to view pricing and more.
Documents & Guides
Diva Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Color: Terra Cotta.
Overview
Diva Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Color: Terra Cotta.
Diva Dimmer - Satin Finish, Incandescent/Halogen, Single-pole, 120V/600W in terracotta
Also known as: 027557494489, DVSC-600P-TC
Specifications
| Color: | Terracotta |
| Wattage: | 600 |
| Volts AC: | 120 |
| Mounting: | Surface |
| Poles: | 1 |
| Family / Style: | Diva |
| Type: | Decorator |
| Dimmable: | Yes |
| Light Technology: | Halogen |
| Color: | Terracotta |
| Volts AC: | 120 |
| Poles: | 1 |
| Type: | Decorator |
| Light Technology: | Halogen |
| Wattage: | 600 |
| Mounting: | Surface |
| Family / Style: | Diva |
| Dimmable: | Yes |