Slide Tu-Wire Dimmer, Fluorescent, Nova T, White

Item #: 89249
Cat #: NTFTU-5A-WH
UPC:
Sign In or Register to view pricing and more.
Nova T Slide Tu-Wire Dimmer, 120V, 5A, Single-Pole, Fluorescent, Also Compatible w/ Advance Mark X Electronic Ballasts for Controlling, Color: White.

Overview

Nova T Slide Tu-Wire Dimmer, 120V, 5A, Single-Pole, Fluorescent, Also Compatible w/ Advance Mark X Electronic Ballasts for Controlling, Color: White.
Nova T Dimmer, Fluorescent Dimming with Tu-Wire Electronic Ballasts, Single-pole(small control), 120V/5A in white
Also known as: NTFTU-5A-WH

Specifications

Type: Slide, Single-Pole
Amps: 5
Volts AC: 120
Mounting: Surface
Poles: 1
Color: White
Family / Style: Nova T
Type: Slide, Single-Pole
Volts AC: 120
Poles: 1
Family / Style: Nova T
Amps: 5
Mounting: Surface
Color: White

Customer Reviews

No reviews for this product
(0)