Circuit Breaker, Miniature, 50A, 2P, Supplementary, Trip B

Item #: 892524

Cat #: 1492-SPM2B500

UPC: 885630617039

to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, 50 Amp, 2-Pole, 277VAC, 48VDC, Supplementary, Resistive or Slightly Inductive, Trip Curve B

Overview

Circuit Breaker, Miniature, 50 Amp, 2-Pole, 277VAC, 48VDC, Supplementary, Resistive or Slightly Inductive, Trip Curve B
Also known as: 885630617039, 1492-SPM2B500

Specifications

Poles: 2
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 50
Type: Trip Curve B
Poles: 2
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve B
Family / Style: 1492
Mounting: DIN Rail
Amps: 50