Slide Dimmer, 1000W, Single-Pole, Skylark, Gray

Item #: 89256

Cat #: S-10P-GR

UPC: 027557332453

to view pricing and more.
Skylark Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Gray

Overview

Skylark Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Gray

Skylark Dimmer with On/Off Switch, Incandescent/Halogen, Single-pole, preset, 120V/1000W in gray

Also known as: 027557332453, S-10P-GR

Specifications

Type: 3-Way, Slide, Preset
Volts AC: 120
Color: Gray
Poles: 1
Wattage: 1000
Dimmable: Yes
Light Technology: Halogen, Incandescent
Type: 3-Way, Slide, Preset
Color: Gray
Wattage: 1000
Light Technology: Halogen, Incandescent
Volts AC: 120
Poles: 1
Dimmable: Yes