RAB EZLED78SFNB44 EZFLOOD 78W

Item #: 892569

Cat #: EZLED78SFNB44

UPC: 019813041254

Sign In or Register to view pricing and more.
RAB EZLED78SFNB44 EZFLOOD 78W

Overview

RAB EZLED78SFNB44 EZFLOOD 78W
Also known as: 019813041254, EZLED78SFNB44

Specifications

Wattage: 78
Color Temperature: 4000 (Cool White)
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Lumens: 8996
Wattage: 78
Mounting: Slipfitter
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Bronze
Lumens: 8996