9W BR30 LED Lamp, 27K

Item #: 892649

Cat #: 9BR30/LED/827/DIM-120V

UPC: 046677458102

to view pricing and more.
Dimmable LED Lamp, 9W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: >80, Color Temperature: 2700K, Rated Average Life: 10,950 Hrs. *Philips Part # 45810-9* 65W Equivalent. *** Not for Sale in California ***

Overview

Dimmable LED Lamp, 9W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: >80, Color Temperature: 2700K, Rated Average Life: 10,950 Hrs. *Philips Part # 45810-9* 65W Equivalent. *** Not for Sale in California ***

Philips BR Dimmable LED Lamps with AirFlux technology provide a soft, diffused level of light and smooth dimming to reduce glare. The sleek, lightweight design is ideal for downlighting.

Also known as: 046677458102, 9BR30/LED/827/DIM-120V

Specifications

Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Lumens: 650
Wattage: 9
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 9
Dimmable: Yes
Shape: BR30 (Bulged Reflector)
Lumens: 650
Light Technology: LED