Slide Dimmer, 300W, Skylark, Ivory

Item #: 89267

Cat #: SELV-300P-IV

UPC: 027557330404

to view pricing and more.
Documents & Guides
Skylark Slide Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, On/Off Rocker Switch, Requires Neutral Wire Connection, Ivory

Overview

Skylark Slide Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, On/Off Rocker Switch, Requires Neutral Wire Connection, Ivory

Skylark Dimmer with On/Off Switch, Electronic Low-Voltage, Single-pole, preset,120V/300W in ivory

Also known as: 027557330404, SELV-300P-IV

Specifications

Type: Slide, Low Voltage, Single-Pole, Electronic, Rocker Switch
Volts AC: 120
Mounting: Surface
Wattage: 300
Poles: 1
Color: Ivory
Type: Slide, Low Voltage, Single-Pole, Electronic, Rocker Switch
Mounting: Surface
Poles: 1
Volts AC: 120
Wattage: 300
Color: Ivory