6W PAR20 LED Lamp, 27K

Item #: 892683

Cat #: 6PAR20/F25-2700-DIM-B

UPC: 046677456108

to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 6W, 120V, Bulb: PAR20; Black Body, Base: Medium Screw (E26), Lumens: 430, CRI: 80, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 25,000-45,000 Hrs. *Philips Part # 45610-3* 6W PAR20 saves 44 Ws of energy when compared to a 50W halogen PAR20. * Energy Star Rated *

Overview

Dimmable LED Lamp, 6W, 120V, Bulb: PAR20; Black Body, Base: Medium Screw (E26), Lumens: 430, CRI: 80, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 25,000-45,000 Hrs. *Philips Part # 45610-3* 6W PAR20 saves 44 Ws of energy when compared to a 50W halogen PAR20. * Energy Star Rated *

Philips 6 watt dimmable PAR20 Lamps will not fade colors, avoids inventory spoilage, focus light where it's needed most, create contrast and depth, emits virtually no UV/IR light in the beam, and feature uniform beam distribution & smooth dimming to 10% of full light levels

Also known as: 046677456108, 6PAR20/F25-2700-DIM-B

Specifications

Color Temperature: 3000 (Warm White), 2700 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Lumens: 430
Color Rendering Index (CRI): 80
Wattage: 6
Light Technology: LED
Dimmable: Yes
Angle: 25°
Color Temperature: 3000 (Warm White), 2700 (Warm White)
Volts AC: 120
Lumens: 430
Wattage: 6
Dimmable: Yes
Base: Medium Screw (E26)
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 25°