AC Drive, PowerFlex700, 480VAC, 3PH, 125A, 100HP/ND, 75HP/HD, IP20/NEMA 1, Conformal Coated

Item #: 89270

Cat #: 20BD125A0ANNANB0

UPC: 820919027550

to view pricing and more.
AC Drive, PowerFlex700, 480 Volt AC, 3-Phase, 125 Amps, 100 Horse Power Normal Duty, 75 Horse Power Heavy Duty, IP20 / Type 1, With Conformal Coating, No HIM (Blank Plate), No Brake IGBT, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Standard Control with 120 Volt AC I/O, No Feedback

Overview

AC Drive, PowerFlex700, 480 Volt AC, 3-Phase, 125 Amps, 100 Horse Power Normal Duty, 75 Horse Power Heavy Duty, IP20 / Type 1, With Conformal Coating, No HIM (Blank Plate), No Brake IGBT, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Standard Control with 120 Volt AC I/O, No Feedback

The PowerFlex® 700 AC drive offers outstanding performance in an easy-to-use drive that you have come to expect from Rockwell Automation. The PowerFlex 700 AC drive is designed to control three-phase induction motors in applications with requirements ranging from the simplest speed control to the most demanding torque control. The drive has volts per hertz, sensorless vector, and vector control. Vector control includes Allen-Bradley’s patented Force Technology, which provides world class motor control.

Also known as: 820919027550, 20BD125A0ANNANB0

Specifications

Volts AC Control: 120
Type: AC Drive
Horsepower: 75, 100
Volts AC: 480
Amps: 125
IP/NEMA Rating: NEMA 1, IP20
Volts AC Control: 120
Horsepower: 75, 100
Amps: 125
Type: AC Drive
Volts AC: 480
IP/NEMA Rating: NEMA 1, IP20