MILW 48-20-5140 2-1/2 CORE

Item #: 89272

Cat #: 48-20-5140

UPC: 045242106004

Sign In or Register to view pricing and more.
Documents & Guides
Milwaukee; Core Bit; Thick Wall; Bit Diameter: 2-1/2 In; Shank Size: 12/18 In Length; Drill Size: 4-3/8 In Depth; Shank Type: Spline Drive; Material: Carbide Tipped; Extension: 7-1/2 In

Overview

Milwaukee; Core Bit; Thick Wall; Bit Diameter: 2-1/2 In; Shank Size: 12/18 In Length; Drill Size: 4-3/8 In Depth; Shank Type: Spline Drive; Material: Carbide Tipped; Extension: 7-1/2 In

Milwaukee®'s SDS-Max and spline thick wall core bits are used for drilling large through holes into brick, block, concrete. Includes core bit, guide plate, and centering pin.

Also known as: 045242106004, 48-20-5140

Features & Benefits

  • Thick wall design
  • 2-1/2 in. diameter
  • Usable cutting depth 4-1/16 in.
  • Use with 12 in. or 18 in. spline adapter shanks (48-03-3564, 48-03-3565) and 12 in. or 18 in. SDS-Max adapter shanks (48-03-3572, 48-03-3573)
  • Use with 7-1/2 in. extension 48-95-6085
  • Use with guide plate 48-20-5170 and centering pin 48-20-5199
  • Includes core body with guide plate & centering pin

Specifications

Diameter: 2 1/2 in
Diameter: 2 1/2 in