Duplex Receptacle, 15A, 250V, 2P3W, Ivory

Item #: 89274
Cat #: HBL5661I
UPC: 783585014005
Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle, 15A, 250V, 2P3W, Ivory, Flush Nylong Face, Back & Side Wired, Grounding, NEMA 6-15R

Overview

Duplex Receptacle, 15A, 250V, 2P3W, Ivory, Flush Nylong Face, Back & Side Wired, Grounding, NEMA 6-15R
Also known as: 783585014005, HBL5661I

Specifications

Type: Receptacle, Duplex
Amps: 15
Color: Ivory, White
Volts AC: 240
NEMA Configuration: 6-15R
Type: Receptacle, Duplex
Color: Ivory, White
NEMA Configuration: 6-15R
Amps: 15
Volts AC: 240

Customer Reviews

No reviews for this product
(0)