
Back to Back Strut, Oval Slots, 1-5/8" x 3-1/4" X10', Pre-Galvanized Steel
Item #: 892817
Cat #: H-132-OSA-X-10FT-PRE-GALV
UPC: 840384401396
to view pricing and more.
Documents & Guides
Back to Back Strut, Oval Slots, 1-5/8 x 3-1/4 Inch X 10 Foot, 12 Gauge, Pre-Galvanized Steel
Overview
Back to Back Strut, Oval Slots, 1-5/8 x 3-1/4 Inch X 10 Foot, 12 Gauge, Pre-Galvanized Steel
H-132-OSA strut channels are the most common and typically the standard 12 gauge back-to-back welded channels specified for numerous applications. This configuration allows for attachment to both the top and bottom of the strut. It is most commonly used for MEP supports, trapeze, seismic bracing, columns, and long spans. Sometimes referred to as "deep" strut, it provides versatility and strength for a wide range of construction and support needs.
Also known as: 840384401396, H-132-OSA-X-10FT-PRE-GALV
Specifications
| Length: | 10 ft |
| Height: | 3 1/4 in |
| Material: | Pre-Galvanized Steel |
| Width: | 1 5/8 in |
| Length: | 10 ft |
| Material: | Pre-Galvanized Steel |
| Height: | 3 1/4 in |
| Width: | 1 5/8 in |