9.5W BR30 LED Lamp, 27K

Item #: 892831

Cat #: BC9.5BR30/SLIM/927-DIM-120V

UPC: 046677455446

to view pricing and more.
Documents & Guides
No Documents Available
PHI BC9.5BR30/SLIM/927 DIM P/N 455444 120V T24

Overview

PHI BC9.5BR30/SLIM/927 DIM P/N 455444 120V T24
Also known as: 046677455446, BC9.5BR30/SLIM/927-DIM-120V

Specifications

Lumens: 650
Shape: BR30 (Blown Reflector)
Light Technology: LED
Wattage: 9.500
Lumens: 650
Light Technology: LED
Shape: BR30 (Blown Reflector)
Wattage: 9.500