70W HPS Vandalproof Fixture

Item #: 892834

Cat #: VN8-70HPK

UPC: 765364140105

Sign In or Register to view pricing and more.
Documents & Guides
Vandalproof Fixture, 70W HPS, 120V, Includes: Lamp.

Overview

Vandalproof Fixture, 70W HPS, 120V, Includes: Lamp.
Also known as: 765364140105, VN8-70HPK

Specifications

Wattage: 70
Volts AC: 120
Color: Bronze
Wattage: 70
Color: Bronze
Volts AC: 120