889 Pico Cable

Item #: 89296

Cat #: 889P-M3AB-5

UPC: 781180615443

to view pricing and more.
Documents & Guides
AB 889P-M3AB-5 889P PICO CORDSET OR *** Rockwell Automation Preferred Product ***

Overview

AB 889P-M3AB-5 889P PICO CORDSET OR *** Rockwell Automation Preferred Product ***
Also known as: 781180615443, 889P-M3AB-5

Specifications

Gender: Male
Length: 5 m
Amps: 4
Volts AC: 60
Volts DC: 75
Material: PVC
IP/NEMA Rating: IP67
Color: Yellow
Pins: 3
Special Program: Rockwell Automation Preferred Product
Gender: Male
Amps: 4
Volts DC: 75
IP/NEMA Rating: IP67
Pins: 3
Length: 5 m
Volts AC: 60
Material: PVC
Color: Yellow
Special Program: Rockwell Automation Preferred Product