Push Button, Flush, Yellow Head, Momentary, 1NO/1NC Contacts

Item #: 89309

Cat #: 800TC-A9A

UPC: 611320096156

to view pricing and more.
Documents & Guides
Push Button, Flush, Yellow Head, with Guards, 30 mm, Metal, Momentary, 1 Normally Open, 1 Normally Closed, Contact Blocks, with Guards on Terminals

Overview

Push Button, Flush, Yellow Head, with Guards, 30 mm, Metal, Momentary, 1 Normally Open, 1 Normally Closed, Contact Blocks, with Guards on Terminals
Also known as: 611320096156, 800TC-A9A

Specifications

Type: Flush Head, Pushbutton
Amps: 10
Size: 30 mm
Family / Style: 800T
Volts AC: 600
Color: Yellow
IP/NEMA Rating: NEMA 13, NEMA 4
Standards: Build America Buy America Compliant
Type: Flush Head, Pushbutton
Size: 30 mm
Volts AC: 600
IP/NEMA Rating: NEMA 13, NEMA 4
Amps: 10
Family / Style: 800T
Color: Yellow
Standards: Build America Buy America Compliant