LED Lamp, HID Retrofit, 22W, 100-277V, 5000K

Item #: 893184

Cat #: S9351

UPC: 045923093517

to view pricing and more.
Documents & Guides
LED Lamp, HID Retrofit, 22 Watt, 100-277 Volt, Base: Medium Screw (E26), Lumens: 2640, CRI: 80, Color Temperature: 5000K, Rated Life: 40000 Hours

Overview

LED Lamp, HID Retrofit, 22 Watt, 100-277 Volt, Base: Medium Screw (E26), Lumens: 2640, CRI: 80, Color Temperature: 5000K, Rated Life: 40000 Hours
Also known as: 045923093517, S9351

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Lumens: 2640
Color Rendering Index (CRI): 80
Wattage: 22
Light Technology: LED
Base: Medium Screw (E26)
Lumens: 2640
Wattage: 22
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Light Technology: LED