
TMC2 Connector, 2", Class I, Division, Nickel Plated Brass
Item #: 893307
Cat #: TMC2-200233NB
UPC: 781381301091
to view pricing and more.
Documents & Guides
TMC2 Connectors for MC Cable, NPT Size: 2", Cable Armor Diameter: 1.79" - 2.21", Cable Jacket Diameter: 1.91" - 2.33", Material: Nickel Plated Brass. Watertight, Class I, Division 2, 4X and IP66.
Overview
TMC2 Connectors for MC Cable, NPT Size: 2", Cable Armor Diameter: 1.79" - 2.21", Cable Jacket Diameter: 1.91" - 2.33", Material: Nickel Plated Brass. Watertight, Class I, Division 2, 4X and IP66.
Also known as: 781381301091, TMC2-200233NB
Specifications
| Material: | Brass |
| Diameter: | 2 in |
| Diameter Range: | 1.910 - 2.330 in, 1.790 - 2.210 in |
| Material: | Brass |
| Diameter Range: | 1.910 - 2.330 in, 1.790 - 2.210 in |
| Diameter: | 2 in |