This product may not be available in all locations.

to view pricing and more.
Documents & Guides
Photoelectric Sensor, Comet Series, Reflex, Polarized, 15 foot (4.5 m) Sensing Range, Visible Red Beam, 20-264 VAC, 15-30 VDC, 6 Ft. Cable Connection, AC Operation: VMOS (bi-directional) Output, DC Operation: NPN Output. Polyurethane Housing. NEMA Rating: 4X, 6. ***Operable with Reflector***
Overview
Photoelectric Sensor, Comet Series, Reflex, Polarized, 15 foot (4.5 m) Sensing Range, Visible Red Beam, 20-264 VAC, 15-30 VDC, 6 Ft. Cable Connection, AC Operation: VMOS (bi-directional) Output, DC Operation: NPN Output. Polyurethane Housing. NEMA Rating: 4X, 6. ***Operable with Reflector***
Also known as: 782113824499, 14101A6513
Specifications
| Type: | Reflex - Polarized, Photoelectric |
| IP/NEMA Rating: | NEMA 4X, NEMA 6 |
| Volts DC Range: | 15 - 30 |
| Volts AC Range: | 20 - 264 |
| Type: | Reflex - Polarized, Photoelectric |
| Volts DC Range: | 15 - 30 |
| IP/NEMA Rating: | NEMA 4X, NEMA 6 |
| Volts AC Range: | 20 - 264 |