SpectraCool Narrow Hazardous Location AC, 8000BTU 115V, Brushed, SS316

Item #: 893359

Cat #: NHZ360816G400

UPC: 783510286613

to view pricing and more.
SpectraCool Hazardous Location Air Conditioners are designed for Class 1 Div 2 Groups A, B, C, D T4. This SpectraCool Narrow Hazardous Location AC, NHZ360816G400 item is rated 8000BTU 115V with material of SS316 finish Brushed.

Overview

SpectraCool Hazardous Location Air Conditioners are designed for Class 1 Div 2 Groups A, B, C, D T4. This SpectraCool Narrow Hazardous Location AC, NHZ360816G400 item is rated 8000BTU 115V with material of SS316 finish Brushed.

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510286613, NHZ360816G400

Specifications

Width: 11.500 in
Depth: 14 in
Height: 36 in
Finish: Brushed
Material: Stainless Steel 316L
Wattage: 2286
BTU: 7800
Width: 11.500 in
Height: 36 in
Material: Stainless Steel 316L
BTU: 7800
Depth: 14 in
Finish: Brushed
Wattage: 2286