This product has been discontinued.

CRS-H VMV17L/UNV1 LED LT LESS MOUNT
Item #: 893460
Cat #: VMV17L/UNV1
UPC: 662276450806
Sign In or Register to view pricing and more.
Documents & Guides
CRO VMV17L/UNV1 LED LT LESS M
Overview
CRO VMV17L/UNV1 LED LT LESS M
Also known as: 662276450806, VMV17L/UNV1
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X |
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 168 |
| Lumens: | 18000 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| IP/NEMA Rating: | IP66, NEMA 4X |
| Wattage: | 168 |
| Light Technology: | LED |
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 18000 |
| Volts AC Range: | 120 - 277 |