ABB SU203PR-K60 MCB SU200PR RTT 3P

Item #: 893604

Cat #: SU203PR-K60

UPC: 804325638401

to view pricing and more.
Documents & Guides

Overview

ABB SU203PRK60
Also known as: 804325638401, SU203PR-K60

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 0.600
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 0.600
Interrupt Rating AC: 10 kA