Push-To-Test, Pilot Light, Metal, Glass, Domed, Amber, 30mm, 110-120VAC

Item #: 893698

Cat #: 9001KT1A6

UPC: 785901170303

to view pricing and more.
Push-To-Test, Pilot Light, Harmony 9001K, Metal, Glass, Domed, Amber, 30 mm, 110-120 Volt AC

Overview

Push-To-Test, Pilot Light, Harmony 9001K, Metal, Glass, Domed, Amber, 30 mm, 110-120 Volt AC

This pilot light is part of the range of control and signaling units, Harmony 9001K diameter 30mm metal. It has a chromium-plated metal bezel and is delivered with push to test operator. It is supplied via internal transformer with 110V to 120V AC and it is connected with simple screw-clamp connections. It is easily installed into a standard 30mm diameter panel cut-outs. It weighs 270g. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.

Also known as: 785901170303, 9001KT1A6

Specifications

Color: Amber
Size: 30 mm
Type: Push to Test
Volts AC: 120, 110
Standards: California Proposition 65
Color: Amber
Type: Push to Test
Standards: California Proposition 65
Size: 30 mm
Volts AC: 120, 110