Wyr-Grid 18" Width FiberRunner Trapeze B

Item #: 893703
Cat #: WG18FRTBBL
UPC: 07498333214
Sign In or Register to view pricing and more.
The Wyr-Grid® 18" (457.2 mm) FiberRunner® QuikLock™ Trapeze Bracket is made of steel and is black powder coated. It is 12.2" (309.9 mm) high, 18.7" (475.0 mm) long, 2.3" (58.4 mm) wide, and 18.7" (475.0 mm) deep. It attaches to the Wyr-Grid® 18" (457.2 mm

Overview

The Wyr-Grid® 18" (457.2 mm) FiberRunner® QuikLock™ Trapeze Bracket is made of steel and is black powder coated. It is 12.2" (309.9 mm) high, 18.7" (475.0 mm) long, 2.3" (58.4 mm) wide, and 18.7" (475.0 mm) deep. It attaches to the Wyr-Grid® 18" (457.2 mm
Also known as: 07498333214, WG18FRTBBL

Specifications

Color: Black
Material: Steel
Color: Black
Material: Steel

Customer Reviews

No reviews for this product
(0)