Drive, Adjustable Frequency, 3.4A, Frame 0, 2.0HP, 480VAC

Item #: 89371

Cat #: 20BD3P4A0AYNANC0

UPC: 820919021114

to view pricing and more.
Drive, PowerFlex 700, Adjustable Frequency, 3.4 Amp, Frame 0, 2.0 Horse Power, 480 Volt AC

Overview

Drive, PowerFlex 700, Adjustable Frequency, 3.4 Amp, Frame 0, 2.0 Horse Power, 480 Volt AC
Also known as: 820919021114, 20BD3P4A0AYNANC0

Specifications

Phase: 3
Volts AC: 480
Type: AC, Drive
Horsepower: 2
Amps: 3.400
Phase: 3
Type: AC, Drive
Amps: 3.400
Volts AC: 480
Horsepower: 2