Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Or

Item #: 893720

Cat #: UTP28X10OR

UPC: 074983028795

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Orange, 10ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Orange, 10ft.
Also known as: 074983028795, UTP28X10OR

Specifications

Color: Orange
Material: Copper
Length: 10 ft
Color: Orange
Length: 10 ft
Material: Copper