Disconnect Switch, Fusible, 30A, 600VAC, Flange Operated, Class J

Item #: 893824
Cat #: 1494U-J30-C3-NO-PC-S
UPC: 887172851728
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Cable Operated, 100 Amp, Class J, 600 Volt AC, Cable length - 3 Foot, Stainless Steel Handle, 1 Normally Open, Auxiliary Contact, Protective Cover - for Line and Load

Overview

Disconnect Switch, Cable Operated, 100 Amp, Class J, 600 Volt AC, Cable length - 3 Foot, Stainless Steel Handle, 1 Normally Open, Auxiliary Contact, Protective Cover - for Line and Load
Also known as: 887172851728, 1494U-J30-C3-NO-PC-S

Specifications

Type: Disconnect Switch, Fusible
Poles: 3
Mounting: Flange
Length: 3 ft
Amps: 30
Class: J
Volts AC: 600
Type: Disconnect Switch, Fusible
Mounting: Flange
Amps: 30
Volts AC: 600
Poles: 3
Length: 3 ft
Class: J

Customer Reviews

No reviews for this product
(0)