0.32A, 250V, 217 Series, Fast Acting Fuses

Item #: 893931

Cat #: 0217.032MXP

UPC: 079458902426

to view pricing and more.
Documents & Guides
0.32 Amp, 250V AC, 217 Series, 5x20mm, IEC Type, Glass Body Cartridge, Fast-Acting Fuses

Overview

0.32 Amp, 250V AC, 217 Series, 5x20mm, IEC Type, Glass Body Cartridge, Fast-Acting Fuses

5x20mm fast-acting glass body cartridge fuse designed to IEC specification. Features: Designed to International (IEC ) Standards for use globally; Meets the IEC 60127-2, Sheet 2 specification for fastacting fuses; Available in cartridge and axial lead form; RoHS compliant and lead-free.

Also known as: 079458902426, 0217.032MXP

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Volts AC: 250
Standards: California Proposition 65
Amps: 0.320
Speed: Fast Acting
Volts AC: 250
Amps: 0.320
Type: Fuse, Electronic
Standards: California Proposition 65