Damac WR24S-3

Item #: 893990

Cat #: WR24S-3

UPC:

to view pricing and more.
Documents & Guides
Equipment Rack, Wall Mount, Rack Mount Units: 12RMU, HxWxD: 22.25" x 19.86" x 18", Weight Capacity: 100 lbs, Color: Black.

Overview

Equipment Rack, Wall Mount, Rack Mount Units: 12RMU, HxWxD: 22.25" x 19.86" x 18", Weight Capacity: 100 lbs, Color: Black.
Also known as: WR24S-3, wall mount rack, FIF rack

Specifications

Size: 12RMU
Weight Capacity: 100 lbs
Type: Rack
Color: Black
Mounting: Wall
Size: 12RMU
Type: Rack
Mounting: Wall
Weight Capacity: 100 lbs
Color: Black