8in Sds Thin Core Bit Adapter

Item #: 89401

Cat #: 48-03-3545

UPC: 045242086702

Sign In or Register to view pricing and more.
Documents & Guides
Application: For 1in To 1.50in Core Bits, Length: 8in

Overview

Application: For 1in To 1.50in Core Bits, Length: 8in

8 in. SDS-Plus adapter for 1 in. to 1-1/2 in. thin wall core bits. Includes shank only.

Also known as: 045242086702, 48-03-3545

Features & Benefits

  • Extends reach: drill in tight and hard-to-reach spaces
  • Versatile: use with Milwaukee thin wall core bits 1-1/2 in. or smaller
  • For SDS-Plus rotary hammers
  • Overall length is 8 in.

Specifications

No Specifications Available