Isolated analog converter, Harmony Analog, 0…15A current to 0…10V or 4...20mA

Item #: 894027
Cat #: RMCA61BD
UPC: 785901899501
Sign In or Register to view pricing and more.
Isolated analog converter, Harmony Analog, 0…15A current to 0…10V or 4...20mA

Overview

Isolated analog converter, Harmony Analog, 0…15A current to 0…10V or 4...20mA
This voltage/current converter is part of the Harmony Analog range. It allows conversion of electrical power signals, both AC and DC. Its supply voltage is 24V DC, isolated. It features for current inputs with a range of 0A to 1.5A, 0A to 5A, 0A to 15A (AC/DC). It has outputs with a switchable voltage/current range of 0V to 10V, 0mA to 20mA, and 4mA to 20mA. It also allows the connection distance between a sensor and the measurement acquisition device to be increased. 0 It weighs 0.140Kg. 0 0 Conforming to IEC standards, UL and CSA certified, this converter is suitable for universal use. 0 0 0 0 Quick and intuitive setting, easy to use with fixed input and output values according to the market needs. The settings are secure with sealable protective cover. 0 0 0 0
Also known as: 785901899501, RMCA61BD

Specifications

Volts DC: 24
Mounting: DIN Rail
Type: Relay, Analog Converter
Standards: California Proposition 65
Amps Range: 0.004 - 0.020
Volts DC: 24
Type: Relay, Analog Converter
Amps Range: 0.004 - 0.020
Mounting: DIN Rail
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)