2' x 4' LED Retrofit Kit

Item #: 894049
Cat #: RF50UQT440B
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LED Retrofit Kit, 50 Watt, 3 Lamp, For 2 x 4 Feet Troffer, Color Temperature: 4000K, Voltage: 120-277 Volt, Life: 85,000 Hours, Dimmable, Bi-Level

Overview

LED Retrofit Kit, 50 Watt, 3 Lamp, For 2 x 4 Feet Troffer, Color Temperature: 4000K, Voltage: 120-277 Volt, Life: 85,000 Hours, Dimmable, Bi-Level
Also known as: RF50UQT440B

Specifications

Mounting: Recessed
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Length: 4 ft
Wattage: 50
Width: 2 ft
Light Technology: LED
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Wattage: 50
Light Technology: LED
Volts AC: 120-277
Length: 4 ft
Width: 2 ft

Customer Reviews

No reviews for this product
(0)