Operator Interface, PanelView 5500, 12.1", Color, 24VDC

Item #: 894090

Cat #: 2715-T12WD

UPC: 885630179094

to view pricing and more.
Operator Interface, PanelView 5500, 12.1", Color, 24VDCOperator Interface, PanelView 5500, 12.1 Inch, Color, Wide Aspect Ratio, Touchscreen, 24 Volt DC

Overview

Operator Interface, PanelView 5500, 12.1", Color, 24VDCOperator Interface, PanelView 5500, 12.1 Inch, Color, Wide Aspect Ratio, Touchscreen, 24 Volt DC
Also known as: 885630179094, 2715-T12WD

Specifications

Volts DC: 24
Size: 12.1 in
Type: Operator Interface
Volts DC: 24
Type: Operator Interface
Size: 12.1 in