Breaker, Miniature, 3-Pole, 32 Amp

Item #: 894224

Cat #: S503-K32

UPC: 662019536835

to view pricing and more.
Documents & Guides
Miniature Circuit Breaker; 3-Poles, 32 Amps, 277 VAC, K Tripping Characteristic.

Overview

Miniature Circuit Breaker; 3-Poles, 32 Amps, 277 VAC, K Tripping Characteristic.
Also known as: 662019536835, S503-K32

Specifications

Poles: 3
Amps: 32
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 25 kA
Poles: 3
Volts AC: 230, 400
Type: Trip Curve D
Amps: 32
Mounting: DIN Rail
Interrupt Rating AC: 25 kA