Drive, 480VAC, 3PH, 40A, 30 HP Normal Duty, 25 HP Heavy Duty

Item #: 89437

Cat #: 20AD040C3AYNANC0

UPC: 820919379024

to view pricing and more.
Drive, PowerFlex 70, 480 Volt AC, 3-Phase, 40 Amps, 30 Horse Power, Normal Duty, 25 Horse Power, Heavy Duty, Wall/Machine Mount - IP66/NEMA Type 4X/12, with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Enhanced Control , No Feedback

Overview

Drive, PowerFlex 70, 480 Volt AC, 3-Phase, 40 Amps, 30 Horse Power, Normal Duty, 25 Horse Power, Heavy Duty, Wall/Machine Mount - IP66/NEMA Type 4X/12, with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Enhanced Control , No Feedback

PowerFlex® 70 AC Drives are compact packages of power, control, and operator interface designed to meet demands for space, simplicity, and reliability. These drives provide a broad spectrum of features that help you to easily integrate them into your architecture and configure them for most application needs

Also known as: 820919379024, 20AD040C3AYNANC0

Specifications

Phase: 3
Volts AC: 480
Horsepower: 30, 25
Amps: 40
Type: Drive
Mounting: Wall
Phase: 3
Horsepower: 30, 25
Type: Drive
Volts AC: 480
Amps: 40
Mounting: Wall