CIRCUIT BREAKER 16A 1P

Item #: 894443
Cat #: S271-K16
UPC: 662019180175
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
CIRCUIT BREAKER 16A 1P

Overview

CIRCUIT BREAKER 16A 1P
Also known as: 662019180175, S271-K16

Specifications

Mounting: DIN Rail
Poles: 1
Amps: 16
Type: Trip Curve K
Mounting: DIN Rail
Amps: 16
Poles: 1
Type: Trip Curve K

Customer Reviews

No reviews for this product
(0)