Cable, Pre-wired, 22AWG, 9 Twisted Pair, Shielded, 1.0m (3.28')

Item #: 89457

Cat #: 1492-ACABLE010C

UPC: 662072657119

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Pre-wired, for 1756-NI8, Analog Input Module, 22 AWG, 9 Twisted Pair Conductors, Shielded, with 1756-RT25G Connector, and AIFM 25-Pin, D-Shell connector, 1.0 meter, (3.28 Foot)

Overview

Cable, Pre-wired, for 1756-NI8, Analog Input Module, 22 AWG, 9 Twisted Pair Conductors, Shielded, with 1756-RT25G Connector, and AIFM 25-Pin, D-Shell connector, 1.0 meter, (3.28 Foot)

The Allen-Bradley® Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. 

Also known as: 662072657119, 1492-ACABLE010C

Specifications

Family / Style: 1492
Length: 1 m
Type: Analog Cable
Gauge: 22 AWG
Conductors: 9 Pair
Family / Style: 1492
Type: Analog Cable
Conductors: 9 Pair
Length: 1 m
Gauge: 22 AWG