This product has been discontinued.

Cable Tie Mount, Auto, Winged, .25"(6.35mm) Hole, Natural, Nylon
Item #: 894717
Cat #: ATM-W250-M
UPC: 074983115259
to view pricing and more.
Cable Tie Mount, Auto, Winged, .25"(6.35mm) Hole, Natural, NylonPDT ATM-W250-M MNT AUTO WINGE
Overview
Cable Tie Mount, Auto, Winged, .25"(6.35mm) Hole, Natural, NylonPDT ATM-W250-M MNT AUTO WINGE
Also known as: 074983115259, ATM-W250-M
Specifications
| Color: | Natural |
| Width: | 0.250 in |
| Material: | Nylon |
| Length: | 0.250 in |
| Mounting: | 1/4 in Screw |
| Color: | Natural |
| Material: | Nylon |
| Mounting: | 1/4 in Screw |
| Width: | 0.250 in |
| Length: | 0.250 in |