Type ECC Circuit Breaker Enclosure, 150A, CCVH Factory Installed, NEMA 1, Surface

Item #: 894755

Cat #: ECCVH150S

UPC: 786685955049

to view pricing and more.
Documents & Guides
Type ECC Circuit Breaker Enclosure, 150 Amp, 240 Volt AC, CCVH Factory Installed, NEMA 1, Surface

Overview

Type ECC Circuit Breaker Enclosure, 150 Amp, 240 Volt AC, CCVH Factory Installed, NEMA 1, Surface

Eaton enclosed breakers offer all the advantages of circuit breakers packed in an enclosure for 240 Vac applications and include a wide range of accessories

Also known as: 786685955049, ECCVH150S

Specifications

Type: Enclosed, Breaker
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 150
Volts AC: 240
Type: Enclosed, Breaker
IP/NEMA Rating: NEMA 1
Volts AC: 240
Mounting: Surface
Amps: 150