6W PAR20 LED Lamp, 40K

Item #: 894758

Cat #: 6PAR20/F25-4000-DIM

UPC: 046677456061

to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 6W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 470, CRI: 80, Color Temperature: 4000K, Beam Angle: 25°, Rated Average Life: 25,000-45,000 Hrs. *Philips Part # 45606-1* 6W PAR20 saves 44 Ws of energy when compared to a 50W halogen PAR20.

Overview

Dimmable LED Lamp, 6W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 470, CRI: 80, Color Temperature: 4000K, Beam Angle: 25°, Rated Average Life: 25,000-45,000 Hrs. *Philips Part # 45606-1* 6W PAR20 saves 44 Ws of energy when compared to a 50W halogen PAR20.
Also known as: 046677456061, 6PAR20/F25-4000-DIM

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Lumens: 470
Color Rendering Index (CRI): 80
Wattage: 8, 6
Light Technology: LED
Dimmable: Yes
Angle: 25°
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 470
Wattage: 8, 6
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 25°