
Sign In or Register to view pricing and more.
Documents & Guides
SUP B1400 20EG Deep Strut 14GA 1-5/
Overview
SUP B1400 20EG Deep Strut 14GA 1-5/
Also known as: 616013099247, B1400-20EG
Specifications
| Height: | 1 5/8 in |
| Length: | 20 ft |
| Material: | Steel |
| Width: | 1-5/8 in |
| Finish: | Electro-Galvanized |
| Height: | 1 5/8 in |
| Material: | Steel |
| Finish: | Electro-Galvanized |
| Length: | 20 ft |
| Width: | 1-5/8 in |