
14 GAUGE PRE-GALV Deep Strut 20FT LONG
Item #: 894765
Cat #: B1400-20PG
UPC: 616013111581
Sign In or Register to view pricing and more.
Documents & Guides
SUP B1400 20PG Deep Strut 14GA 1-5/
Overview
SUP B1400 20PG Deep Strut 14GA 1-5/
Also known as: 616013111581, B1400-20PG
Specifications
| Height: | 1 5/8 in |
| Length: | 20 ft |
| Material: | Steel |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Height: | 1 5/8 in |
| Material: | Steel |
| Finish: | Pre-Galvanized |
| Length: | 20 ft |
| Width: | 1-5/8 in |