M28 Cordless Sawzall

Item #: 89481

Cat #: 0719-22

UPC: 045242002887

to view pricing and more.
Reciprocating Saw, Sawzall, M28, Cordless, SPM: 0 - 2000/0 - 3000, Stroke Length: 1-1/8", Voltage: 28V, Weight: 9.4 lbs, Includes: (2) Sawzall Blades, (2) 28V Lithium Batteries (48-11-2830), 1 Hour Charger (48-59-2819) & Saw

Overview

Reciprocating Saw, Sawzall, M28, Cordless, SPM: 0 - 2000/0 - 3000, Stroke Length: 1-1/8", Voltage: 28V, Weight: 9.4 lbs, Includes: (2) Sawzall Blades, (2) 28V Lithium Batteries (48-11-2830), 1 Hour Charger (48-59-2819) & Saw

The Milwaukee 0719 cordless lithium-ion M28™ SAWZALL® reciprocating saw uses a high powered Milwaukee built motor to deliver faster cutting and performance. Powering the 0719 is the revolutionary 28 Volt lithium-ion battery pack, exclusively from Milwaukee. The 28 Volt battery pack delivers two times the run-time as most 18 V products, making this the ideal solution in cordless reciprocating saws. The battery is positioned so that it does not interfere with plunge cutting capabilities. This SAWZALL® saw has a 1-1/8 in. stroke length that delivers speed. The variable speed trigger delivers two levels of speed range: 0-2000 SPM for metal cutting and other hard materials and 0-3000 SPM for cutting in wood and other materials encountered. The gear protecting clutch protects the tool against impact, delivering on the legendary SAWZALL® durability. The keyless shoe adjustment allows for better control in cutting and longer blade life. The Quik-Lok™ blade clamp makes changing blades a snap.

Also known as: 045242002887, 0719-22

Features & Benefits

  • Revolutionary 28 Volt lithium-ion technology
  • 0-2000 SPM for metal cutting, 0-3000 SPM for wood cutting
  • Quik-Lok™ blade clamp for quick tool-free blade changes
  • Gear protecting clutch for extreme durability
  • Keyless shoe adjustment quickly adjusts blade depth

Specifications

Type: Lithium Battery, Cordless
Volts DC: 28
Type: Lithium Battery, Cordless
Volts DC: 28